Select Country and Language Canada / French
Changer de pays
SFP-16GFC-SW-CI | BERK-TEK

BERK-TEK | SFP-16GFC-SW-CI | Transceiver, SW, Cisco compatible 16GFC Short Reach SFP+

  • Réf. fabricant SFP-16GFC-SW-CI
  • PART #690001
Device: TRANSCEIVERS
Description

Berk-Tek's 14.025 Gb/s, short-wavelength enhanced Small Form Factor Pluggable (SFP+) optical transceivers are based on the Fibre Channel's FC-PI-5 and SFF 8431 standards. They provide a quick and reliable interface for the 4/8/16G multi-rate Fibre Chan nel application. The digital diagnostics functions are available via 2-wire serial bus specified in the SFF 8472 standard. All Berk-Tek optical Fibre Channel transceivers are fully compatible with their associated OEM hardware.

Caractéristiques
  • 14.025 GBd bi-directional data links
  • Compliant with Fibre Channel FC-PI-5 specifications
  • Compliant with SFF8431 and SFF 8472
  • Hot-pluggable SFP footprint
  • Uncooled 850 nm VCSEL based transmitter
  • Duplex LC connector
  • Built-in digital diagnostics
  • Up tometer reach with GIGAlite10-XB optical fiber
  • Single power supply 3.3V
  • RoHS Compliant
  • Class 1 laser product complies with EN 60825-1
  • Operating temperature range: 0C to 70C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires