Select Country and Language Canada / French
Changer de pays
SFSV110OW | HUBBELL PREMISE WIRING

HUBBELL PREMISE WIRING | SFSV110OW | Audio Video Connector, S-Video, 110 Punch-Down, Office White

  • Réf. fabricant SFSV110OW
  • PART #499344
Type: COPPER - OTHER
Description

Hubbell's S-Video 110 connectors deliver high quality video to any work station or transmitting/receiving device. The S-Video 110 connectors utilize UTP cable (category 3, 5, 5e, 6, 6A) to deliver video signals within a horizontal point-to-point run. Requiring no soldering, these connectors install with a snap into any iSTATION(TM) product, module, frame, surface housing, Hubbell Delivery System products including poke throughs and surface raceway, or iSTATION(TM) UDX multimedia panels to distribute video signals.

Caractéristiques
  • Seamless Hubbell system integration
  • Universal keystone design fits in all Hubbell products
  • High quality video signals
  • Feed-thru coupler
Applications

Video distribution for: Video Distribution: TV, cable, satellite; DVD players, game consoles, graphics cards; cameras, camcorders, projectors; home theater and entertainment systems.

Spécifications
  • Connector Body: Brass, Nickel-Plating 100 micro-inch
  • Contact: Nickel over Phosphorus Bronze
  • Pin: Brass, Nickel-plated
  • Distance: Maximum 100 feet
  • Mating Cycles: 500+
  • S-Video female connector Impedance: 75 Ohms
  • Housing Material: Flame Retardant Polymer (UL 94V-0)
  • Signal Transmitted: Luminance signal (Y); Chrominance signal (C)
  • Cable Type: S-Video - Male S-Video Plug (Patch Cord)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires