Select Country and Language Canada / French
Changer de pays
SGETF1039-110-NA | TRANSITION NETWORKS

TRANSITION NETWORKS | SGETF1039-110-NA | Gigabit Ethernet Stand-Alone Media Converters 1000BASE-T (RJ45) [100 m/328 ft.] to 1000BASE-SX 850 nm multimode (LC) [62.5/125m: 220 m/722 ft.; 50/125m: 550 m/1804 ft.]

  • Réf. fabricant SGETF1039-110-NA
  • PART #334262
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASET
Port 2 Device Technology: 1000BASEFX
Description

Gigabit Ethernet