Select Country and Language Canada / French
Changer de pays
SGO99-W | LEVITON

LEVITON | SGO99-W | SPEAKER OUTDOOR WH

  • Réf. fabricant SGO99-W
  • PART #592340
Type: SPEAKER
Caractéristiques
  • Kevlar composite woofer - Woofer construction combines exceptional rigidity and lightness to provide the perfect linear movement needed to reproduce dynamic, tight bass and incisive midrange frequencies
  • AeroNylon tweeter diaphragm - Aerospace-grade nylon tweeter diaphragm combines very low mass and high tensile strength to provide crystal-clear treble response and exceptionally accurate tracking of even the most challenging musical transients
  • AutoSurge circuit protection - Built-in AutoSurge protection responds to potentially destructive power peaks automatically and resets after the event, helping prevent speaker damage
  • Advanced phase/time alignment guide - A precise phase/time waveguide is used to properly align sound without mis-aligning the tweeters - a problem with many adjustable in-wall speakers - in order to provide extremely accurate stereo imaging
  • Precision dividing network - The dividing network (or crossover) used in all Spec-Grade Sound speakers is made of high-spec components to ensure total audio signal electronic integrity upto the last microsecond before the signal is converted into sound
  • Inert mounting frame with "dogleg" installation points - To eliminate any transmitted vibrations that could color in-wall or ceiling sound quality, Spec-Grade Sound speakers rely on a baffle-frame assembly incorporating higher-density plastics and a series of adjustable "doglegs" to rigidly clamp the speaker to the wall or ceiling material
  • 5.25 Inch silicate-fiber cone low-frequency transducer with butyl rubber surround
  • 5 Inch polydome high-frequency transducer
  • 2-Way balanced precision crossover network with AutoSurge circuit protection
  • Element-resistant polypropylene enclosure, gold-plated binding terminals and aluminum mounting bracket (with stainless-steel hardware)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires