Select Country and Language Canada / French
Changer de pays
SH-S19V-01 | SIEMON COMPANY

SIEMON COMPANY | SH-S19V-01 | Single Sided 19 in. Equipment Shelf

  • Réf. fabricant SH-S19V-01
  • PART #219087
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

These 19 inch single-sided solid or vented equipment shelves are ideal for mounting telecommunications devices in 19 inch racks or cabinets. The sturdy 2.5mm (0.1 in.) thick aluminum construction supports up to 22.7kg (50 lbs.). The vented design features air flow perforations to provide additional ventilation for telecommunications equipment. Shelves accommodate equipment up to 438mm (17.25 in.) wide.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires