Select Country and Language Canada / French
Changer de pays

LEVITON | SH081-1D1 | Switched Intelligent Horizontal Power Disctribution Unit, 120V1PH 20A

  • Réf. fabricant SH081-1D1
  • PART #592604
Number of Outlets: 8
  • "True RMS" (root-mean-square) input current monitoring provides accurate current reading
  • Over-current protection is provided for each branch circuit via UL-listed Bussman SC fuses
  • Remote management provides complete configuration and control to remotely switch on/off or reboot locked-up devices plugged into the unit
  • SNMP alerts administrators when power, temperature, and environmental draws have exceeded defined parameters
  • Power up sequencing controls the interval in which equipment is powered up or down to avoid cumulative in-rush current
  • Each switched PDU offers environmental monitoring, an external probe designed to monitor temperature and relative humidity is available separately
  • LED display(s) indicates aggregate (cumulative) load applied to the input AC circuit
  • Mounting hardware for standard 19 Inch rack or cabinet. For special mounting requirements, contact Leviton's Tech Support
  • PDUs are offered in single-phase horizontal Rack-Mount style
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires