Select Country and Language Canada / French
Changer de pays
SHAS-120 | VERTIV

VERTIV | SHAS-120 | Outdoor Lighting Surge Suppression Ideal for Ballast and Electronic Power Supply Protection - 120 V AC

  • Réf. fabricant SHAS-120
  • PART #524308
Number of Outlets: OTHER
Description

The Edco SHAS series surge protector is a compact device that is designed to be installed directly within a light pole to protect the sensitive lighting ballast or power supply from damaging transients. The Edco SHAS series easily fits in the 3" x 5" hand hole located at the base of the light pole and is wired in series with the load for the best performance. This series contains a green status LED that will go out in the event the units protection has been reduced. This enables maintenance personnel to identify if the unit needs to be replaced.

Caractéristiques
  • Operating Voltage: 120V
  • Voltage Configuration: Single Phase, 2W+G
  • Maximum Continuous Operating Voltage (MCOV): 150V
  • Continuous Operating Current: 15A
  • Operating Frequency: 47-63 Hz
  • Modes of Protection: L-N, L-G, N-G
  • Total Peak Surge Current Rating: 36kA
  • Clamping Voltage: @200A Ringwave: 400V (L-N)
  • Clamping Voltage: @500A Combination: 394V (L-N)
  • Clamping Voltage: @3kA Combination: 564V (L-N)
  • Clamping Voltage: @10kA Combination: 1,160V (L-N)
  • Connection Type: Series Connected
  • Wire Type: #12 AWG
  • Dimensions: 1.5"Hx2.0"Lx2.0"W
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires