Select Country and Language Canada / French
Changer de pays
SHB-4300H1 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SHB-4300H1 | Indoor/Outdoor Housing with Mounting Bracket, Heater/Blower, -58ºF to 122ºF, 24 V AC, IP66

  • Réf. fabricant SHB-4300H1
  • PART #444856
Environment Type: OUTDOOR
Mounting Type: WALL
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

The SHB-4300H1 is an outdoor box camera housing. This housing comes with the wall mount bracket and is IP66. The SHB-4300H1 has an extended operating temperature range down to -58ºF and built-in defroster. The internal heater and blower require 24 V AC. This housing is made of aluminum and is available in ivory.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires