Select Country and Language Canada / French
Changer de pays

ORTRONICS | SHMC1RU | Horizontal Cable Manager, Single Sided, 19" Mounting x 1RU

  • Réf. fabricant SHMC1RU | OR-SHMC1RU
  • PART #528661
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK

Single Sided Horizontal Managers are available in 1RU and 2RU sizes. The unique finger design protects cables from damage while the cover mounts with six hinge clips to allow the door to be opened one handed without becoming "unhinged". They are design ed

  • Available in 1RU and 2RU sizes:Provides a choice of less rack space or more capacity.
  • Four 12-24 equipment mounting screws provided: No additional parts to order.
  • Fingers begin 3/4" from the face of rack to provide bend limitation for cables:Protects cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires