Select Country and Language Canada / French
Changer de pays
SI-ID | INTERLOGIX

INTERLOGIX | SI-ID | Single Input Device, Addressable

  • Réf. fabricant SI-ID
  • PART #305818
Current (Amps): OTHER AMPERAGE
Height - Inches: APPROXIMATELY 3 INCHES
Input Power: 10 TO 28 VDC
Product Type: OTHER COMPONENT
Sales Category: ALARM COMPONENT
Thickness/Depth - Inches: APPROXIMATELY 1 INCH
Width - Inches: APPROXIMATELY 3 INCHES
Description

The SI-ID is a single input device that allows you to connect a single non-addressable device to the PinPoint system. The system provides flexible and reliable two-way communication between the device and the controller. PinPoint identifies the exact location of an alarm or trouble event, which saves time for emergency personnel or service technicians.

Must be a reseller to purchase this product

Caractéristiques
  • Single two-wire loop up to two miles means fast and easy installation for new construction or retrofit applications
  • Addressable sensors indicates exact location of alarm or trouble event
  • Advanced digital communication from the sensors to the panel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires