Select Country and Language Canada / French
Changer de pays
SI-IES-121D-LRT | TRANSITION NETWORKS

TRANSITION NETWORKS | SI-IES-121D-LRT | Unmanaged Hardened PoE+ Injector/Converter, (1) 100/1000Base-X SFP Port+ (2) 10/100/1000Base-T PoE+ Ports

  • Réf. fabricant SI-IES-121D-LRT
  • PART #551937
Number of Ports: 1-4 PORTS
Type: MIDSPAN
Description

SI-IES-121D-LRT has one SFP slot and two RJ45 ports. The RJ45 ports support 802.3at (PoE+) and can provide 30 Watt on each copper port for high power applications. The SFP slot provides more flexibility when planning and implementing the network. The s lot can accept either a 100m or 1000m SFP module. This makes it possible to easily change the transmission mode and distance of the connection by using a different module. The SFP module is hot-swappable and there is a dip switch to adjust the LFP func tion

Caractéristiques
  • IEEE802.3at PoE+ to supply 30 Watt per port
  • Supports dual speed for SFP slot
  • Non-blocking architecture
  • Compact size saving space
  • IP30 housing protection
  • Link fault pass-through function
  • Wide operating temperature (-40 to 75 deg C)
  • DIN rail mount
Spécifications
  • Item: Hardened Mid-Span PoE+Injector
  • Status LEDs: PWR1: On=Primary Power Connected; PWR2: On=Backup Power Connected; PoE+ Port Link/ACT; PoE+ Port Gigabit Transmission; SFP Port Link/ACT
  • Connectors: (1) DATA IN SFP Ethernet Port; (2) DATA OUT PoE+ RJ45 Ethernet Port 30 Watt
  • Ingress Protection: IP30
  • Installation: Din-Rail, Wall-Mount (Optional)
  • Input Power: 48 Volt DC
  • Power Consumption: 3.525 Watt (No PoE), 63.5 Watt (2 Port PoE)
  • Environmental Conditions: -40 to 75 deg C Operating Temperature; -40 85 deg C Storage Temperature; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Operating Altitude
  • Port One: (1) 100/1000BASE-X Dual Speed SFP DATA IN
  • Port Two: (2) 10/100/1000BASE-T PoE+ DATA OUT
  • Dimension: 1.440 Inch Width x 3.720 Inch Depth x 4.260 Inh Height
Infos techniques et normes

IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3z, Safety: UL508, Compliance FCC Class A, CE Mark, EN61000-6-4, EN61000-6-2, EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000- 4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6(CS) EN61000-4-8 (Magnetic Field), IEC60068-2-27 (Shock), IEC60068-2-32 (Free Fall), IEC60068-2-6 (Vibration)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires