Select Country and Language Canada / French
Changer de pays
SIP-4010/5 | OPTEX

OPTEX | SIP-4010/5 | 130' X 30' Outdoor PIR for video verified applications

  • Réf. fabricant SIP-4010/5
  • PART #455228
Description

Units in this series have an additional PIR detector on the bottom to cover the area just below the unit. The PIR detector on the bottom has independent output separate from the main detection.

Caractéristiques
  • 130 x 33 Intelligent PIR Detection System
  • Detection of ambient temperature and illuminance for automatic sensitivity management
  • Advanced detection algorithm
  • Three dual pyro-elements with patented Double
  • Conductive Shielding for main area
  • Built-in creep zone detector (Double dual pyro-elements)
  • Anti-vandalism functions
  • Anti-rotation function with 3-axis accelerometer
  • Anti-masking function with photo-beam
  • Reinforced polycarbonate housing
  • Max. (4m) 13ft. installation height
  • Independent sensitivity selector for creep/near/far areas
  • Detection logic selector
  • Detection range selector
  • Independent N.C. and N.O. outputs
  • Adjustable alarm interval time
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires