Select Country and Language Canada / French
Changer de pays
SIPT20P | CORTELCO

CORTELCO | SIPT20P | Yealink Entry Level Telephone

  • Réf. fabricant SIPT20P
  • PART #413703
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: NO
Display: YES
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: YES
Line Size: 2
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Technology: VOIP
Type: MULTI LINE
Description

The Yealink T20P is an entry level IP phone with 2 line and HD Voice. This item is PoE Enabled and ships with a power adapter.



Yealink expands its lineup of IP phones with a new entry-level product Yealink T20P. It is equipped with TI TITAN chipseand 2x15 characters LCD, offers 2 VoIP accounts, high-definition voice, broad range of voice codecs, security protection for privacy, rich features including XML phonebook, headset, PoE, PnP Auto-provision, and seamlessly work with the leading IP-PBX a nd soft switch. It allows users to make calls in a simple, convenient and reliable manner and fully meet the requirement in which the basic business features are required. What is more, T20P is easy to install and inexpensive to start up for corporate office and residential users


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • TI TITAN chipset and TI voice engine
  • 3-line LCD(2 x 15 characters and an icon line)
  • 2 VoIP accounts, Broadsoft /Avaya/Broadsoft validated
  • HD Voice: HD Codec, HD Handset, HD Speaker
  • 31 keys including 9 function keys
  • Voicemail, Intercom
  • Localized language, Local phonebook
  • FTP/TFTP/HTTP, PnP Auto-provision
  • SRTP/HTTPS/TLS, VLAN, QoS
  • PoE, Headset, Wall-Mounted
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires