Select Country and Language Canada / French
Changer de pays
SIPT22P | CORTELCO

CORTELCO | SIPT22P | Yealink Professional Telephone

  • Réf. fabricant SIPT22P
  • PART #413702
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: NO
Display: YES
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: YES
Line Size: 3
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Technology: VOIP
Type: MULTI LINE
Description

The Yealink T22P is a PoE enabled advanced SIP phone featuring 3 SIP lines and HD voice hardware and software support.



The Yealink T22P features an intuitive user interface and enhanced functionality which make it easy for people to interact and mimize productivity. With TI's leading VoIP voice engine, it enables enhanced high-fidelity audio, outsourced management options, flexible deployment and third-party communications applications. As a cost effective IP Solution, it helps users to streaml ine business processes, delivering a powerfiul and consistent communications experience for small and large office environments.




This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • TI TITAN chipset and TI voice engine
  • 3-line LCD(2 x 15 characters and an icon line)
  • 2 VoIP accounts, Broadsoft /Avaya/Broadsoft validated
  • HD Voice: HD Codec, HD Handset, HD Speaker
  • 31 keys including 9 function keys
  • Voicemail, Intercom
  • Localized language, Local phonebook
  • FTP/TFTP/HTTP, PnP Auto-provision
  • SRTP/HTTPS/TLS, VLAN, QoS
  • PoE, Headset, Wall-Mounted
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires