Select Country and Language Canada / French
Changer de pays
SIPT28P | CORTELCO

CORTELCO | SIPT28P | Yealink Executive Telephone

  • Réf. fabricant SIPT28P
  • PART #413701
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: NO
Display: YES
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: YES
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Technology: VOIP
Type: FEATURE PHONE
Description

The Yealink T28P represents the next generation of VoIP phones which are designed for the business user who needs rich telephony features, friendly UI and super voice quality. The T28P is equipped with the TI TITAN chipset, offers high definition voice quality through TI voice engine, HD handset, HD speaker and HD codec (G.722). With a large, high-resolution graphical display and 48 keys, the T28P offers an excellent user experience to configure, make calls, express XML browser, etc. Moreover, to av oid problems with unwanted violations of your audio data, the Yealink T28P supports the security standards TLS, SRTP, HTTPS, 802.1x, Open VPN and AES encryption which are necessary to protect against electronic eavesdropping and data theft.




Thisrt is discontinued by supplier with no suggested replacement.

Caractéristiques
  • TI TITAN chipset and TI voice engine
  • 320x160 graphic LCD with 4-level grayscales
  • 6 VoIP accounts, Broadsoft /Avaya/Asterisk validated
  • HD Voice: HD Codec, HD Handset, HD Speaker
  • 48 keys including 16 programmable keys
  • BLF/BLA, SMS, Voicemail, Intercom
  • Localized language, XML phonebook
  • FTP/TFTP/HTTP, PnP Auto-provision
  • SRTP/HTTPS/TLS, VLAN, QoS
  • PoE, Headset, 2xRJ45, Expansion module
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires