Select Country and Language Canada / French
Changer de pays
SIPT32P | CORTELCO

CORTELCO | SIPT32P | Yealink Gigabit Color Telephone

  • Réf. fabricant SIPT32P
  • PART #460940
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: NO
Display: YES
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 3
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Technology: VOIP
Type: FEATURE PHONE
Description

SIP-T32G IP Phone is Yealink latest innovation for managers with demanding collaborative communication needs. For managers, it is a future-proofing network investment which supports seamless migration to GigE-based network infrastructure. Dual-port Gig abit Ethernet is designed for flexible deployment options and lower cabling expenses. With its high-resolution TFT color display, SIP-T32G IP Phone offers a brilliant depiction of caller's information. Meanwhile, the user interface was designed for cla rity and intuitive operation. Moreover, Equipped with the TI Aries chipset, HD handset, HD speaker and HD codec (G.722), SIP-T32G IP Phone offers an unrivaled, lifelike audio experience. Furthermore, The T32G Phone supports the security standards which prevent the recording of data, For instance: TLS, SRTP, HTTPS, 802.1x, Open VPN and AES encryption.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • TI Aries chipset and TI voice engine
  • Dual-port Gigabit Ethernet (Router & Switch)
  • Supports IPV6
  • Power over Ethernet
  • 3" TFT-LCD, 400 x 240 pixel, 262K colors
  • Color Picture Caller-ID, Screensaver, Wallpaper
  • Convenient and intuitive user structure
  • Support HD wideband codec: G.722
  • HD Voice: HD Codec, HD speaker, HD handset
  • Full-duplex speakerphone with AEC
  • 3 VoIP accounts
  • Auto-provision via TFTP / FTP / HTTP /HTTPS / PNP
  • SRTP / HTTPS / TLS, VLAN, QoS, Open VPN
  • National Language Support
  • BLF/BLA, Hot-desking, OpenVPN
  • Broad and Deep Interoperability
  • Inherits all the features of T2x V60
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires