Select Country and Language Canada / French
Changer de pays
SISPM1040-384-LRT-B | TRANSITION NETWORKS

TRANSITION NETWORKS | SISPM1040-384-LRT-B | Ethernet Switch, Managed Hardened, 12-Port, 52 to 57 Volt DC Input, 1 Ampere at 24 Volt DC Fault Relay, 20 Watt, 3.8" Width x 4.15" Depth x 6.06" Height

  • Réf. fabricant SISPM1040-384-LRT-B | ISPM1040-384-LRT-B
  • PART #669707
Device Technology: 1000BASET
No Exp Modules/Slots: 3-4
Number of Ports: 5-12
Type of Device: STANDALONE SWITCH
Description

The SISPM1040-384-LRT-B is a managed Gigabit PoE+ switch suitable for connecting and powering devices in challenging environments. The dual speed SFP ports provide the ultimate flexibility by allowing fiber SFP uplink ports with varying communication d istances. The uplink ports can also be used in a redundant ring for maximum network reliability. The switch has a PoE power budget of 240 Watts, provides up to 30 Watts per port on all ports simultaneously, has redundant input power connections, and a fault alarm relay to ensure safe reliable operation in temperatures between -40C and +70C.

Caractéristiques
  • Store-and-Forward Architecture with 24 GBPS Switching Bandwidth
  • (8) Port of PSE, Providing up to 30 Watts Per Port
  • Supports Jumbo Frames up to 9.6K Byte
  • Redundant Ring with Recovery Time Less than 20MS Over 250 Unit
  • IGMP V2/V3 for Filtering Multicastraffic, 128 Group Per VLAN, (IGMP Snooping)
  • Supports LLDP Protocol
  • HTTPS/SSH Network Security
  • Advanced IP-Based Rate Limiting
  • Extended Operating Temperature (-40C to 70C)
  • Dual, Redundant 50VDC Power Inputs with Overload Current Protection
  • DIN Raid Wall Mount Bracket Included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires