Select Country and Language Canada / French
Changer de pays
SISTF1014-211-LRT | TRANSITION NETWORKS

TRANSITION NETWORKS | SISTF1014-211-LRT | Unmanaged Hardened Fast Ethernet Media Converter Class 1 Div 2 Industrial Media Converter 10/100BASE-TX to 100BASE-FX

  • Réf. fabricant SISTF1014-211-LRT
  • PART #406748
Type: MEDIA CONVERTER
Description

4x T1/E1 + 10/100 Ethernet to Fiber Transport Mux Point System(tm) Slide-In-Module Media Converters 1310nm TX / 1550nm RX single fiber single-mode (SC) [20 km/12.4 miles] to Ports 2-5: (RJ48) [1.5 km/.9 miles] Port 6: 10/100BASE-TX (RJ45) [100 m/328 ft .] Port 7: 6-pin DIN [3 m/10 ft.]

Caractéristiques
  • Auto-Negotiation
  • AutoCross
  • Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration.
  • Link Pass Through
  • Link Pass Through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal.
  • DIN Rail Mounting and Wall
  • Mount Brackets Included
  • Extended (-40C to 75C) operating temperature
  • Dry Contact Relay Alarm Output
  • Dual Auto-Sensing Redundant DC Power Inputs
  • Media Converter Mode or Switch Converter Mode
  • Barrel connector interface cable included for connecting external AC/DC power supply
  • Reverse Polarity Protection
  • Overload Current Protection
  • Class 1 Div 2 Certified
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires