Select Country and Language Canada / French
Changer de pays
SISTM1040-262E-LRT | TRANSITION NETWORKS

TRANSITION NETWORKS | SISTM1040-262E-LRT | Managed Industrial Switch, Port One: (16) 10/100BASE-TX (RJ45) [100 m/328 ft], Port Two: (2) 10/100/1000BASE-T (RJ45) or 100/1000BASE-X SFP Combo Ports

  • Réf. fabricant SISTM1040-262E-LRT
  • PART #551938
Type: ETHERNET SWITCH (MANAGED)
Description

Transition Networks industrial switches are hardened devices designed to reliably operate in harsh environments such as those found on factory floors, outdoor enclosures or other hazardous environments

This part has been discontinued by supplier.

Caractéristiques
  • Auto-negotiation for 10/100BASE-TX - Allows devices to perform automatic configuration to achieve the best possible mode of operations over a link
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Full wire speed performance with 7Gbps backplane
  • Combo SFP ports support 100Base-FX and 1000Base-X SFPs
  • Combo RJ45 ports support 10/100/1000Base-T
  • Extended (-40 to 75 deg C) operating temperature
  • Dry contact relay alarm out
  • Dual, redundant, auto-sensing 12 - 48 Volt DC power inputs
  • Reverse polarity power input protection
  • Overload current protection
  • DIN rail mounting and wall mount brackets included- Class 1 Div 2/ATEX
  • GL Certified for use in Marine and Offshore appltions
  • Management features- VLAN; Port based VLAN; 802.1 Q Tag VLAN
  • Port trunk with LACP Quality of Service (QoS); IEEE 802.1p Class of Service, per port provides 4 priority queues; Port based, tag based and type of service priority
  • Port mirror- Monito traffic in switched networks
  • Security- Port security: MAC address entries/filter; IP Security: IP address security management to prevent unauthorized intruder; Login security : IEEE802.1X/RADIUS IGMP Query mode for multi media application; Support mul ticast filter X-Ring; Support X-ring, dual homing, couple ring and dual ring topology. Provide redundant backup feature and recovery time below 20 ms
  • Management- SNMP v1 v2c, v3/web/Telnet/CLI; DHCP client/DHCP server; TFTP firmware upgrade; TFTP confi guration backup/restore
Applications

Utilize Ethernet Connectivity In Industrial Automation

Spécifications
  • Item: Managed Industrial Switch
  • Data Rate: Copper (Ports 1-16): 10/100 Mbps; Copper (Ports 17-18): 10/100/1000 Mbps; SFP: 100/1000 Mbps
  • Filtering Addresses: 8K MAC Addresses
  • Data Memory Buffer: 1 MB
  • Backplane: 7.2 Gbps
  • Status LEDs: PWR1: On=Primary er Connected; PWR2: On=Backup Power Connected; Fault: On=Power Input Failure on PWR1 or PWR2; LNK/ACT: On=Link; Flashing=Data Transmitting; FDX/COL: On=Full-Duplex Mode; Flashing=Collisions Occuring
  • Ingress Protection: IP30
  • Input Power: 12 - 48 Volt DC; Redundant Inputs With Reverse Polarity Protection
  • Power Consumption: 10.56 Watt
  • Environmental Conditions: -40 to 75 deg C Extended Operating Temperature; -40 to 85 deg C Storage Temperature; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Por One: (16) 10/100BASE-TX (RJ45) [100 m/328 ft]
  • Port Two: (2) 10/100/1000BASE-T (RJ45) or 100/1000BASE-X SFP Combo Ports
  • Dimension: 2.800 Inch Width x 4.100 Inch Depth x 6.000 Inch Height
Infos techniques et normes

IEEE 802.3, IEEE 802.3ab, IEEE 802.3u, IEEE 802.1x, IEEE 802.3ad, IEEE 802.1d, IEEE 802.1p, IEEE 802.1Q, IEEE 802.3z, IEEE 802.3x, Safety: UL Class 1 Div 2, Groups A,B,C,D DNV/GL Certified ATEX (262E Model), EMI Compliance: FCC Class A, CE Mark, CE EN61000-4-2, CE EN61000-4-3, CE EN-61000-4-4, CE EN61000-4-5, CE EN61000-4-6, CE EN61000-4-8, CE EN61000-6-2, CE EN61000-6-4, GL Certified, Environmental: IEC60068-2-32 (Free fall), IEC60068-2-27 (Shock), IEC60068-2-6 (Vibration), GL Certified

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires