Select Country and Language Canada / French
Changer de pays
SK-PULL-DA | SILENT KNIGHT - HONEYWELL FIRE

SILENT KNIGHT - HONEYWELL FIRE | SK-PULL-DA | Intelligent Pull Station, Dual Action

  • Réf. fabricant SK-PULL-DA
  • PART #674456
Description

The SK-Pull-DA is a dual action addressable fire alarm pull station for use with Silent Knight's IntelliKnight fire control panel. Extremely easy to operate, the SK-Pull-DA provides a fast and practical means of manually initiating a fire alarm signal. The IntelliKnight panel recognizes each manual pull station by its specific address saving precious seconds in determining the location of an alarm.

Must be a reseller to purchase this product.

Caractéristiques
  • Installer can open station without causing an alarm condition
  • Dual-color LED is visible through handle of station blinks green to indicate normal operation and remains steady red in an alarm condition
  • Key operated test and reset lock using lock plate actuator
  • Key matches compatible FACP locks
  • Meets the Americans with Disabilities Act Accessibility Guidelines (ADAAG) controls and operating mechanisms guidelines (Section 4.1.3[13])
  • Meets ADA requirement for 5 lbs maximum pull force to active
  • Shell, or, and handle molded from durable LEXAN
  • Reliable analog communications for trouble-free operation
  • Braille text on station handle
  • Handle latches in down position and the word Activated appears, clearly indicating the station has been pulled
  • Rotary aress switches for fast installation
  • UL Listed, including UL 38, Standard of Manually Actuated Signaling System
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires