Select Country and Language Canada / French
Changer de pays
SK120USBTAA | TRIPP LITE

TRIPP LITE | SK120USBTAA | Compliant with the Federal Trade Agreement Act (TAA) for GSA schedule purchases

  • Réf. fabricant SK120USBTAA
  • PART #641248
Number of Outlets: 3
Type: STAND ALONE PDU
Description

The SK120USBTAA surge suppressor offers reliable surge and line noise protection. The compact direct plug-in design allows for easy portability with fold down plug and carrying pouch and features 3 outlets, 1 in front and 1 on each side of unit and 540 joules of surge energy absorption. The diagnostic LED alerts you to potential wiring or protection faults before connected equipment is damaged. 2.1 amp USB charging ports offer fast charging for smartphones, tablets, MP3 players and other portable de vices. $5,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only).

This part has been discontinued by the supplier.

Caractéristiques
  • Diagnostic LED indicates Protected (green)
Applications

2.1 amp USB Charger

Spécifications
  • Surge suppression rating: 540 joules
Infos techniques et normes

$5,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires