Select Country and Language Canada / French
Changer de pays
SK40RUSBB | TRIPP LITE

TRIPP LITE | SK40RUSBB | 4 rotatable outlets / direct plug-in

  • Réf. fabricant SK40RUSBB
  • PART #641249
Number of Outlets: 4
Type: STAND ALONE PDU
Description

The SK40RUSBB surge suppressor offers reliable surge and line noise protection. Premium features include a compact, direct plug-in design and 4 rotatable outlets. The unique rotating design provides convenience and flexibility. Each outlet rotates independently to provide the perfect position to connect your equipment. The SK40RUSBB also includes 2 USB ports with 3.4 amps of total power that offers fast charging for smartphones, tablets, MP3 players and other portable devices. 1080 joules of surge protection to handle the strongest surge. Diagnostic LED alerts you to potential wiring or protection faults before connected equipment is damaged. $25,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only).

Caractéristiques
  • Fold down plug
Applications

EMI/RFI noise filtering

Spécifications
  • 3.4 amp USB Charger
Infos techniques et normes

Carrying pouch

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires