Select Country and Language Canada / French
Changer de pays
SL-2 | VIKING ELECTRONICS

VIKING ELECTRONICS | SL-2 | LED Strobe and/or Beacon Visual Indicator with Programmable Brightness and Flash Patterns

  • Réf. fabricant SL-2
  • PART #668068
Description

The SL-2 is a 360 LED Strobe and/or Beacon visual indicator. LED's not only are more efficient and last longer than standard flash tubes but are also immune to shock and vibration. The LED's are internally positioned to allow a 360 viewing angle when the unit is mounted vertically and a 120 viewing angle when side mounted.



The SL-2 can be user programmed to output 4 different flash patterns: Single Flash, Double Flash, Quad Flash or Flicker Flash. The unit can also be programmed as a continus-On Beacon only, Strobe only or Beacon/Strobe allowing a lower intensity beacon to remain on and a high intensity strobe to be activated by a contact closure. 6 different brightness levels are also programmable for the Beacon and the Strobe. All progr amming is stored in non-volatile memory so you won't lose the programming when the unit is powered down, allowing you to program units prior to installation.



The SL-2 is designed for indoor applications and comes standard with a Blue shatter resisnt polycarbonate lens. Optional Red, Amber and Clear lenses are sold separately (go to www.vikingelectronics.com and click on spare parts). Unit surface mounts to wall, post, panel, 4" electrical box or wet location electrical box round lamp holder cov er.



The model SL-2-EWP adds Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors,s well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming.



Must be a reseller to purchase this product

Caractéristiques
  • High output long life LED technology
  • Four programmable flash patterns:
  • - Single Flash
  • - Double Flash
  • - Quad flash
  • - Flicker Flash
  • 6 programmable beacon and strobe brightness settings
  • Immune to shock and vibration
  • Low current draw
  • Shatter resistacarbonate lens
  • SL-2-EWP is designed to meet IP66 ingress Protection Rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires