Select Country and Language Canada / French
Changer de pays
SLA-12240 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SLA-12240 | Lens, 1/2" DC 20x Motorized Zoom (12-240 mm), Auto Iris, F1.6, CS-Mount

  • Réf. fabricant SLA-12240
  • PART #444863
Environment Type: IN/OUT
Focal Length: VARI-FOCAL
Lens Mount: C
Type: LENS
Voltage/Current Type: 12 VDC
Description

The SLA-12240 C-mount Motorized Zoom Lens has a focal length of 12-240 mm, is designed to be used with a 1/2 in. CCD sensor and offers 20x zoom. It also comes with built-in presets. Auto Iris (video) feature produces consistent video signals, and it ad justs camera to changing light levels. The lens operates in the 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C) temperature range.


Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Auto iris : SLA-12240 (DC)
  • 20x optical zoom, 12 ~ 240 mm / 0.47 in. ~ 9.45 in.
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires