Select Country and Language Canada / French
Changer de pays
SLAC-12036LC | VERTIV

VERTIV | SLAC-12036LC | Combined AC Power and Data/Signal Surge Protection for Electronic Equipment in Waste Water Applications

  • Réf. fabricant SLAC-12036LC
  • PART #528899
Number of Outlets: OTHER
Description

The Edco SLAC suppressor is specifically designed to protect electronic instruments used by the water/wastewater industries. It combines hybrid AC power protection and signal line protection in a NEMA-4X polycarbonate case. The AC power suppressor can supply up to 1,875 Watts and has a 15-Amp replaceable fuse to prevent overloading of the protective elements. A "Power On" LED provides visual indication that power is applied to instruments.

Caractéristiques
  • AC Power
  • Operating Voltage: 120V AC
  • Max Operating Current: 15A
  • Clamping Voltage: 325V AC
  • Peak Surge Current Rating: 39kA (8x20us)
  • Technology: Series Connected Filter
  • Signal Line
  • Operating Voltage: 30V DC
  • Max Operating Current: 150mA
  • Clamping Vo36V DC
  • Peak Surge Current: 10kA (8x20us)
  • Technology: Three Stage Hybrid
  • Enclosure: Polycarbonate Case
  • Dimensions: 7.1H x 7.1W x 3.0D
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires