Select Country and Language Canada / French
Changer de pays
SLC14C13-3.0MK2-6PK | RARITAN

RARITAN | SLC14C13-3.0MK2-6PK | SecureLock Locking Cable, 3.0M, 1 x IEC C-14, 1 x IEC C-13, Blue, 16AWG

  • Réf. fabricant SLC14C13-3.0MK2-6PK
  • PART #520198
Description

Despite meticulous planning and stringent processes,
a source of data center downtime is human error
and accidents.
All too often, when site services technicians labor in the
rear of cabinets - whether commissioning new servers,
replacing faulty power sup