Select Country and Language Canada / French
Changer de pays
SLC20C19-1.5MK1-6PK | RARITAN

RARITAN | SLC20C19-1.5MK1-6PK | SecureLock Locking Cable, 1.5M, 1 x IEC C-20, 1 x IEC C-19, Red, 12AWG

  • Réf. fabricant SLC20C19-1.5MK1-6PK
  • PART #520208
Description

Despite meticulous planning and stringent processes,
a source of data center downtime is human error
and accidents.
All too often, when site services technicians labor in the
rear of cabinets - whether commissioning new servers,
replacing faulty power sup