Select Country and Language Canada / French
Changer de pays
SLC20C19-2.0MK2-6PK | RARITAN

RARITAN | SLC20C19-2.0MK2-6PK | SecureLock Locking Cable, 2.0M, 1 x IEC C-20, 1 x IEC C-19, Blue, 12AWG

  • Réf. fabricant SLC20C19-2.0MK2-6PK
  • PART #520217
Description

Prevent accidental power cord disconnects with SecureLock - an integrated locking system of power cords and rack PDU outlets which secures power cords to Raritan rack PDUs. Raritan's PX intelligent rack power distribution units (iPDUs) are equipped wit h SecureLock outlets that work with standard power cords or lock when using SecureLock power cords to prevent cables from coming unplugged.