Select Country and Language Canada / French
Changer de pays
SLED10-WBD | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | SLED10-WBD | VISIBLE WAVELENGTH, 85M/270FT ACHIEVABLE DISTANCE; 15M / 45FT HOV

  • Réf. fabricant SLED10-WBD
  • PART #395127
Environment Type: IN/OUT
Mounting Type: WALL
Type: IR ILLUMINATOR
Voltage/Current Type: 12-24 VDC OR 24 VAC
Description

AEGIS illuminators feature Constant Light technology, which automatically controls and adjusts light output to compensate for LED degradation and temperature changes. LED degradation results in poor light output, reduced image quality, and reduced illu mination range. The Constant Light patent-pending technology maintains a constant level of light throughout the life of the illuminator, thus overcoming this performance-related issue identified by security consultants, installers, and end users alike. 3D Diffuser technology micro-refractive lens technology enables increased surveillance range, wider beam patterns, and evenly illuminated nighttime surveillance images. Specifically designed for energy efficient operation, AEGIS can be powered directl y from any 12 to 24 V DC or 24 V AC supply for faster, flexible, cost effective installations.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Constant Light technology ensures consistent illumination
  • 3D diffuser technology delivers the even illumination required by CCTV
  • Enables optimum nighttime color performance
  • Enhances video analytics performance
  • Reduced power consumption for a greener, more environmentally friendly solution with lower operating costs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires