Select Country and Language Canada / French
Changer de pays
SLICK375 | ERICO

ERICO | SLICK375 | CADDY SLICK NUT

  • Réf. fabricant SLICK375
  • PART #249509
Type: STRUT
Caractéristiques
  • Provides fast universal attachment of threaded rod and hardware to standard strut profiles
  • Indicated loads are independent of the threaded stud or rod.
Applications

SLICK Nuts can quickly support threaded rod, pipe hangers/clamps, electrical boxes, panel boxes, bridle rings and many other components.
Traditional spring nuts have to be selected based on strut depth.The SLICK Nut has eliminated the spring and easily fits all standard strut depths - reducing inventory by 75%! They are available in 1/4"-20, 3/8"-16 and 1/2"-13 sizes.
The CADDYSLICK Strut Nut provides fast, universal attachment of threaded rod and hardware to standard strut profiles. It replaces difficult-to-handle spring nuts and is so easy to use that it can reduce installation time by up to 70%. The unique one-piece design eliminates the need for a washer. Threaded rod can be preassembled to the CADDY SLICK Strut Nut, providing easy, one-handed installation to strut without tools. The CADDY SLICK Strut Nut easily fits all standard strut depths - reducing inventory by 75%! They are available in 1/4, 3/8, and 1/2 inch thread sizes.

Spécifications
  • Material: Steel
  • Polyamide
  • Finish: CADDY ARMOUR
  • Height ("): 11/16"
  • Hole Size ("): 3/8"
  • Static Load 1 (lb): 335 lb
  • Static Load 2 (lb): 135 lb
  • 135 lb
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires