Select Country and Language Canada / French
Changer de pays
SLP-1 | VIKING ELECTRONICS

VIKING ELECTRONICS | SLP-1 | Single Line Paging Controller

  • Réf. fabricant SLP-1
  • PART #668070
Product Type: MULTICOMM CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The SLP-1 Single Line Paging Controller will allow you to page family members or co-workers from any phone in your home or small office. The pages can be hard over the same speakers that are installed for music distribution.



The SLP-1 connects ineries with a single existing phone line. The unit has a built-in 2 watt amplifier, pre-amp output, music on hold input, intercom features, and selectable loud ringing. The SLP-1 provides an input for a lighted doorbell switch, allowing a door chime to be heard over existing speakers. Page from several differnt phone lines by connecting multiple units.









Must be a reseller to purchase this product

Caractéristiques
  • Whole house/small business paging from existing phones
  • Built-in two-watt mono paging amplifier with gain control
  • Phone to phone intercom
  • Page from several different phone lines by connecting multiple units
  • Music on hold
  • Caller on hold
  • Can pro background music from an external source
  • Background music mute (automatic during paging or touch tone selectable while you are on a call)
  • Selectable loud ringing (electronic warble over speakers)
  • Unique front and back door chimes when used with a -1000B or C-2000A doorbox controllers
  • Switch selectable On-Hold alarm tones
  • Stereo pre-amp input and line level output for use with receivers and high wattage amplifiers
  • Simple control commands - no touch tone programming
  • Page trigger output (12Vignal for enabling paging source input on multi-source amps)
  • Pre-amp volume control
  • Bypass code - ignores all touch tones on next off-hook allowing you to steer through auto attendants, etc.
  • Comes complete with power supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires