Select Country and Language Canada / French
Changer de pays
SLP-4 | VIKING ELECTRONICS

VIKING ELECTRONICS | SLP-4 | Single Line Paging Controller with CD Quality Sounds

  • Réf. fabricant SLP-4
  • PART #668071
Product Type: MULTICOMM CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The SLP-4 Single Line Paging controller will allow you to page family members or co-workers from any phone in your home or small office. The pages can be heard over the same speakers that are installed for multi-zone music distribution.



The SLP-4 ovides inputs for 4 lighted doorbell switches.



The inputs select 4 different CD quality sounds from a library of eight factory recordings including Westminster bells, chimes, alert tones, barking dogs, etc.



Alternatively, users may record own CD quality sounds into the SLP-4 from their PC's USB port. When the doorbell switch is pressed, background music is muted while the appropriate sound is heard over the system speakers. The SLP-4 connects in series with a single existing phone line. The unit has a built-in 2 watt amplifier, pre-amp output, music on hold input, intercom features, and selectable loud ringing.



Must be a reseller to purchase this product

Caractéristiques
  • Factory loaded CD quality Westminster door chimes
  • Stereo line level pre-amp inputs/outputs for whole house audio systems
  • Built-in two-watt mono paging amplifier with gain control
  • Phone to phone intercom
  • Place callers on music-on-hold when paging
  • Canovide background music from an external source
  • Background music mute (automatic during paging or touch tone selectable while you are on a call)
  • Selectable loud ringing (electronic warble over speakers)
  • Four doorbell switch inputs (lighted or non-lightd) for activating door chimes
  • Other door sounds: ding-dong, knocking, tones, barking
  • USB port for loading custom WAV file chime tones/ sounds/music
  • 6 minutes of recorded audio storage
  • Switch selectable on-hold alarm tones
  • Page trigger output (12V sil for enabling paging source input on multi-source amps)
  • Individual Chime, Page, and Ringing volume controls
  • Bypass code - ignores all touch tones on next off-hook allowing you to steer through auto attendants, etc.
  • Page from multiple phone lines by cnnecting multiple units
  • Comes complete with power supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires