Select Country and Language Canada / French
Changer de pays
SM1000RM1UTAA | TRIPP LITE

TRIPP LITE | SM1000RM1UTAA | Federal Trade Agreements Act / TAA Compliant for GSA Schedule purchases

  • Réf. fabricant SM1000RM1UTAA
  • PART #641250
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite SM1000RM1UTAA 1000VA / 1kVA / 800 watt line interactive, sine wave UPS system offers complete power protection for critical network applications in a highly efficient 1U total rack/tower configuration. Simultaneous-use network management int erfaces include USB, RS-232 and optional SNMP/Web accessory card. Line interactive voltage regulation, network-grade surge suppression and long-lasting sine wave AC output during blackouts make this UPS ideal for advanced networking applications in dat acenters, computer rooms and network closets.

Caractéristiques
  • Diagnostic LED indicates Protected (green)
Applications

Included mounting brackets support 2 and 4 post rackmount installation; Optional 4POSTRAILKIT1U is available for additional support

Spécifications
  • 1U rack/tower compatible form factor
Infos techniques et normes

$25,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires