Select Country and Language Canada / French
Changer de pays
SM1050NAFTA | TRIPP LITE

TRIPP LITE | SM1050NAFTA | 1050VA NAFTA Smart Pro Line-Int UPS Tower 6 outlets

  • Réf. fabricant SM1050NAFTA | 037332137500
  • PART #565410
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • The SMART1050SLTAA is compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases. 1050 VA line-interactive tower UPS system for server, networking and telecommunications equipment. Upright tower form factor. Offers sine wave 100 Volt, 110 Volt or 120 Volt nominal output in both AC and battery modes. Switches to battery-derived AC output during power failures and extreme voltage variations. Line-interactive automatic voltage regulation (AVR) provides voltage boost during brownouts and voltage cut during overvoltages to maintain regulated 100 Volt, 110 Volt or 120 Volt nominal output over an input voltage range of 95-145 Volt. Features NEMA 5-15P input plug and 8 NEMA 5-15R output receptacles. Network-grade AC surge and noise suppression. Network management interfaces support simultaneous communications via USB port, DB9 serial port and SNMPWEBCARD slot. HID-compliant USB port enables full integration with built-in power management and auto shutdown features of Windows and Mac OS X. Supports simultaneous detailed monitoring of equipment load levels, self-test data and utility power conditions via all 3 network interfaces. Includes PowerAlert monitoring software and complete cabling. Features 3-stage metered current monitoring and battery charge status LEDs. Dataline surge suppression for dialup, DSL or network Ethernet connection. Utility power and voltage regulation LEDs. Audible alarm. Self-test. Field replaceable, hot-swappable internal batteries and external battery packs. Attractive all-black color scheme
Spécifications
  • Product Group: UPS Systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires