Select Country and Language Canada / French
Changer de pays
SM24-100SFP-ACRPS-NA | TRANSITION NETWORKS

TRANSITION NETWORKS | SM24-100SFP-ACRPS-NA | (1) Redundant Power Supply Port with 19" Rackmount Ears used with SM24-100-SFP-AH

  • Réf. fabricant SM24-100SFP-ACRPS-NA
  • PART #555992
Design Features: REDUNTDANT POWER SUPPLY
Description

The SM24-100SFP-ACRPS is a redundant power supply designed to increase availability in converged data, voice and video networks. The SM24-100SFP-ACRPS delivers redundancy and resiliency at an affordable price, The SM24-100SFP-ACRPS provides redundant power to the SM24-100SFP-AH switch with an immediate failover capability. The SM24-100SFPACPRS will become the main power supply in the event of a failure of the internal power supply on the SM24-100SFP-AH

Caractéristiques
  • High availability
  • Increased network uptime
  • Ease of use
  • Ease of deploying
  • Cost effective
  • Thermal protection
  • Overload protection
  • With 19 Inch rackmount ears
Applications

For Use With SM24-100SFP-AH

Spécifications
  • Item: Redundant Power Supply
  • Power: Input: 100 - 240 Volt AC, 50 - 60 Hz; Output: 12 Volt DC, 126 Watt
  • Environmental Conditions: 0 to 45 deg C Operating Temperature; -40 to 70 deg C Storage Temperature
  • Dimension: 12.600 Inch Width x 6.400 Inch Depth x 1.730 Inch Height
Infos techniques et normes

CE Mark, UL, FCC Class A

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires