Select Country and Language Canada / French
Changer de pays
SM5200-12-US | PELCO

PELCO | SM5200-12-US | Enterprise Video Management System, 12 TB, US Power

  • Réf. fabricant SM5200-12-US
  • PART #562501
Operating System: LINUX
Storage Capacity: 12 TERABYTES
Type: APPLIANCE
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Manages Endura IP video management system
  • Administers rights and privileges for all endura users
  • Stores and administers secure keys for system level security
  • Logs errors and alarms
  • Provides DHCP address management for endura components
  • Functions as a time server (NTP) for all devices on the endura network
  • Supports failover services for system redundancy
  • Acts as a gateway, providing access to endura over a public network
  • Includes web interface for easy configuration
  • Online video transcoder supports browser-based access to cameras and low bandwidth networks
  • Browser interface supports live view, search, playback, and video export
  • Includes up to 12 tb of storage in a raid 5 configuration to host exported video
  • Drives 1 and 2 are SSD drives operating in a RAID 1 array, mirroring the operating system
  • Drives 3 to 6 are HDDs operating in a JBOD or RAID 5 configuration, depending on the number of drives present in the array
  • Internal storage capacity - operating system SSD RAID1; export footage storage Up to 12 TB in RAID5
  • USB ports - front 1 USB 2.0; rear 2 USB 2.0, 2 USB 3.0
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires