Select Country and Language Canada / French
Changer de pays
SM5C2N | VIDEOLARM

VIDEOLARM | SM5C2N | 6 in. compact vandal-resistant polycarbonate surface mount dome. Clear dome with 24V AC input, heater/blower, for an IP Network PTZ camera, 50va plug-in transformer plus 24V AC to 12V DC internal power supply; RoHS: Y

  • Réf. fabricant SM5C2N
  • PART #397704
Environment Type: OUTDOOR
Mounting Type: SURFACE
Special Property: VANDAL-RESISTANT
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

The SM5 Series of vandal-resistant, surface-mount enclosures provides superior camera protection in a compact size and at an attractive price point. Engineered with rugged, high-impact polycarbonate, the SM5 is designed to withstand volatile attacks and varying harsh weather conditions. The versatile enclosure is compatible with several of todays leading camera systems (fixed & PTZ), and includes a 5.9 (149.9mm) optically transparent, UV-stabilized, thermoplastic polycarbonate dome ensuring optimal performance. A thermostatically controlled heater/blower is standard for all outdoor models. Indoor models do not include electronics and are distinguished by starting with the letter I for indoor.

Must be a reseller to purchase this product

Caractéristiques
  • Rugged polycarbonate camera enclosure
  • Low profile design ideal for smaller camera systems
  • Simple camera installation
  • Designed for use with IP and analog camera systems (fixed & PTZ)
  • Surface mount standard; optional pendant mount adapter available (1 pipe thread)
  • Meets IP66 standards
  • Outdoor models come with thermostatically controlled heater/blower option
  • Great for: schools, parking garages, warehouses, and other applications
  • Includes 5-year warranty
  • PoE models are also available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires