Select Country and Language Canada / French
Changer de pays
SM750UNAFTA | TRIPP LITE

TRIPP LITE | SM750UNAFTA | SM750UNAFTA line-interactive UPS system offers extended voltage regulation (AVR) and battery support as well as complete AC and dialup/DSL/Ethernet line surge suppression

  • Réf. fabricant SM750UNAFTA
  • PART #641255
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SM750UNAFTA line-interactive UPS system offers automatic voltage regulation, surge suppression and long lasting battery support. 750VA/450 watt power handling ability supports entry-level PCs, network workstations, point-of-sale equipment, small business phone systems, audio/video equipment and home theater systems. Internal UPS circuits support entry level PC systems for up to 45 minutes during power failures so that connected equipment can be shut down without data loss. Automatic Vol tage Regulation (AVR) circuits regulate brownouts as low as 89 volts back to usable levels without using battery power. Offers complete desktop power protection in an attractive, black tower configuration. Includes 3 battery-supported outlets for compu ter, monitor and one vital system peripheral as well as 3 additional surge-only outlets for printers and other system accessories that do not require battery support. USB port (USB cable included) enables optional unattended system shutdown without dat a loss in the case of extended power failure. PowerAlert Software available via free download from www.tripplite.com. Built-in dataline protection jacks offer protection of a single dialup phone/DSL line or network Ethernet connection. Built-in audible alarm and 4 front panel LEDs indicate line power status, battery power status, battery low/replace status and voltage boost operation. Offers 3 minutes battery runtime with a full load of 750VA/450 watts and 11 minutes with a half load of 375VA/225 wa tts. Supports battery replacement via built-in access panel. $200,000 Ultimate Lifetime Insurance (USA and Canada Only).

This part has been discontinued by the supplier.

Caractéristiques
  • Maintains uninterrupted operation of connected networking equipment during blackouts, surges, brownouts and overvoltages
Applications

Automatic Voltage Regulation (AVR) circuits correct brownouts as low as 89 volts without using battery power

Spécifications
  • Supports a max load of 750VA/450 watts for 3 minutes and a half load of 375VA/225 watts for 11 minutes
Infos techniques et normes

High 96% efficiency rating in line-power mode offers reduced power consumption and BTU emisssions

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires