Select Country and Language Canada / French
Changer de pays
SMART 1050NET | TRIPP LITE

TRIPP LITE | SMART 1050NET | SmartPro 1.05kVA Line Interactive UPS, Tower, USB, 120V, 6 outlets

  • Réf. fabricant SMART 1050NET
  • PART #196356
Capacity VA/watts: 1,050/705
Run Time (Min.) Full/Half Load: 8/23
Size: 1050
Type: UNINTERRUPTIBLE POWER SUPPLY
Weight (lb): 28
Weight (lb.): 28
Description

SMART1050 intelligent, line interactive UPS system. Large internal batteries offer 23 minutes half load runtime and 8 minutes at full load during power failures. 1050VA/705 watt power handling capability supports a variety of networking, telecom and various other application types, including the support of multiple network workstations. Includes a total of 6 UPS supported outlets. Supports remote monitoring of UPS and site power conditions via built-in USB monitoring port. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Built-in audible alarm and 5 front panel LEDs indicate status of line power, battery power, battery low/replace, voltage regulation and load level. Wall mountable with UPSWM wallmount bracket. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges.

Caractéristiques
  • 1.05kVA / 1050VA line interactive tower UPS system
  • 120V output, Corrects brownouts and overvoltages from 83V to 147V
  • Front panel status LEDs with load and battery capacity level display
  • Enhanced USB port, Hot-swappable batteries
  • NEMA 5-15P input, 6 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires