Select Country and Language Canada / French
Changer de pays
SMART3000NET | TRIPP LITE

TRIPP LITE | SMART3000NET | 3000VA 2400W UPS Line Interactive Tower AVR 120V XL DB9 Black

  • Réf. fabricant SMART3000NET | 037332032065
  • PART #196359
Capacity VA/watts: 3,000/2,400
Run Time (Min.) Full/Half Load: 7/23
Size: 3000
Type: UNINTERRUPTIBLE POWER SUPPLY
Weight (lb): 97
Weight (lb.): 97
Description

Tripp Lite's SMART 3000NET intelligent, line interactive large tower UPS system protects servers, networking accessories and telecommunications equipment from blackouts, voltage fluctuations and transient surges. Large internal batteries offer 23 minutes half load runtime and 7 minutes fully loaded. Runtime is expandable with optional BP24V28-2U (limit 1) and BP24V70-3U (multi-pack compatible) external battery packs. 3000VA/2400 watt power handling capability supports a variety of networking, telecom and other sensitive electronic applications. Includes 8 protected outlets. Supports remote monitoring of UPS and site power conditions via built-in RS-232 enabled monitoring port, plus standard UPS monitoring via 2 built in contact closure ports. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Built-in audible alarm and front panel LEDs indicate line power, battery power, battery charge level, load level and voltage regulation status. Network grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges.

Caractéristiques
  • 3kVA / 3000VA line interactive, extended-run tower UPS
  • 120V nominal output during brownouts to 87V and overvoltages to 140V
  • 3 DB9 ports (1 RS232 / 2 contact-closure)
  • Front panel status LEDs with load and battery capacity display
  • 2 independently switchable output load banks
  • NEMA L5-30P input; 4 NEMA 5-15/20R & 4 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires