Select Country and Language Canada / French
Changer de pays
SMART 700HG | TRIPP LITE

TRIPP LITE | SMART 700HG | 700VA 450W UPS Line Interactive Tower Medical Grade AVR 120V USB DB9 White

  • Réf. fabricant SMART 700HG
  • PART #245314
Capacity VA/watts: 700/450
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SMART 700HG offers medical-grade UPS protection with built-in line interactive voltage regulation, intelligent monitoring and unattended shutdown capability. UL 60601-1 listed as medical electrical equipment. Built-in isolation transformer with Faraday shield removes common mode noise while maintaining full AC surge suppression in all modes equal to 100 microamps. Resistant to electrostatic discharge. Includes high quality hospital-grade plug and outlets. 700VA power handling capacity supports computers, inter-networking equipment and other critical loads during commercial power failures. Line interactive voltage regulation corrects brownouts as low as 81V and overvoltages as high as 143 back to normal 120V levels, saving battery reserves for use only during complete power failures. Includes 4 outlets, diagnostic LEDs and built-in USB & RS-232 communications ports that work with downloadable PowerAlert Software and cabling to provide automatic unattended shutdown of connected network and PC applications.

Caractéristiques
  • 700VA line interactive tower UPS
  • Maintains 120V nominal output over an input range of 82 to 142V
  • Professional features include serial port, hospital grade plug & outlets, built-in isolation transformer and UL60601-1 listing
  • Input: NEMA 5-15P (120V 15A) / Output: 4 NEMA 5-15R (120V)
  • Leakage current equal to 100 microamps
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires