Select Country and Language Canada / French
Changer de pays
SMART1000LCD | TRIPP LITE

TRIPP LITE | SMART1000LCD | Smart LCD 1000VA Tower Line-Interactive 120V UPS with LCD display and USB port, 8 NEMA 5-15R outlets

  • Réf. fabricant SMART1000LCD
  • PART #338869
Capacity VA/watts: 1,000/500
Run Time (Min.) Full/Half Load: 3/10
Size: 1000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

SMART1000LCD Line-Interactive Digital UPS offers voltage regulation, surge suppression and long-lasting battery support. 1000VA/500W. Internal UPS circuits support entry-level PCs for up to 60 minutes or individual VCR/DVR component for as long as 3 hours during power failures. Automatic Voltage Regulation (AVR) circuits regulate brownouts as low as 89 volts back to usable levels without using battery power. Tower configuration. 4 UPS outlets, 4 surge-only outlets. Space saving right angle 5-15 P input plug. USB port enables optional unattended system shutdown without data loss in the case of extended power failure, USB cable included. HID-compliant USB interface enables full integration with built-in power management and auto shutdown featur es of Windows and Mac OS X. Built-in single-line RJ11 phone suppression. Set of 2.2 GHz coaxial jacks. Built-in audible alarm and large LCD display.

Caractéristiques
  • 1000VA / 1kVA tower 120V line interactive UPS with LCD display
  • Corrects brownouts as low as 89V without using battery power
  • LCD screen reports input voltage, battery charge and UPS status
  • USB port, TEL/DSL/Coax protection, Surge-only outlets, 98% efficiency
  • NEMA 5-15P input plug and 8 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires