Select Country and Language Canada / French
Changer de pays
SMART1000RM1U | TRIPP LITE

TRIPP LITE | SMART1000RM1U | SmartPro 1kVA Line Interactive Sine Wave UPS, SNMPWEBCARD option, 1U Rackmount, USB, Serial, EPO, 120V, 6 NEMA 5-15R outlets, NEMA 5-15P input

  • Réf. fabricant SMART1000RM1U
  • PART #245430
Capacity VA/watts: 1,000/800
Run Time (Min.) Full/Half Load: 4/14
Size: 1000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

SMART1000RM1U, 1000VA line interactive UPS for server, network and telecommunications equipment/1U rackmount form factor/Corrects brownouts and overvoltages from 83 to 147/Sine wave output in both AC and battery mode/maintains battery derived AC output during blackouts and severe voltage fluctuations/NEMA 5-15P input plug/Network-grade AC surge and noise suppression/Network management interfaces includes USB port, DB9 serial port and SNMPWEBCARD slot/Includes PowerAlert monitoring software and complete cabling/Emergency Power Off (EPO) interface/Integrated 2 bank switched PDU/3 stage metered current monitoring and battery charge LEDs/Mains power and voltage regulation LEDs/Audible alarm/Self-test/Supports 2 or 4 post rackmount installation/Field replaceable, hot swappable internal batteries/Attractive all-black UPS 2 year warranty with $250,000 connected equipment insurance/Extended warranty and service contracts available

Caractéristiques
  • 1kVA / 1000VA / 800W line interactive 1U rackmount UPS, Sine wave output
  • 120V output, Corrects brownouts and overvoltages from 83V to 147V
  • USB, RS232, EPO and slot for optional SNMP/WEB card
  • Front panel status LEDs with load level and battery capacity display
  • 99% line-mode UPS efficiency, 2 switchable output load banks
  • NEMA 5-15P input, 6 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires