Select Country and Language Canada / French
Changer de pays
SMART1000RM2U | TRIPP LITE

TRIPP LITE | SMART1000RM2U | SmartPro 1kVA Line Interactive Sine Wave UPS, SNMPWEBCARD option, 2U Rack/Tower, USB, Serial, EPO, 120V, NEMA 5-15P input, 6 NEMA 5-15R outlets

  • Réf. fabricant SMART1000RM2U
  • PART #273250
Capacity VA/watts: 1,000/700
Run Time (Min.) Full/Half Load: 7/17
Size: 1000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

SMART1000RM2U intelligent, line-interactive sine wave rack/tower uninterruptible power supply prevents data loss, downtime and equipment damage due to power outages, voltage fluctuations and transient surges. 2U. 1000VA/700 watt. Includes a total of 6 outlets arranged in 2 load banks that are individually controllable via software interface to reboot select equipment on demand or shed less significant loads to extend battery runtime for more critical equipment. Optional SNMPWEBCARD accessory enables remote monitoring of UPS as a managed device via network management console applications. Communications ports support messaging of detailed UPS operating parameters and line power status. Includes PowerAlert UPS monitoring and unattended shutdown software with management support for an unlimited number of network UPS systems. Emergency Power Off (EPO) interface offers option for instantaneous power-off of UPS and connected equipment in the case of fire or emergency. 5 front panel LEDs.

Caractéristiques
  • 1kVA / 1000VA line interactive 2U rack/tower UPS, Sine wave output
  • 120V output, Corrects brownouts and overvoltages from 83V to 147V
  • USB, RS232, EPO and slot for optional SNMP/Web card
  • Front panel status LEDs with load level and battery capacity display
  • 2 independently switchable output load banks, 13.5 in / 34.3 cm depth
  • NEMA 5-15P input, 6 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires