Select Country and Language Canada / French
Changer de pays
SMART1050 | TRIPP LITE

TRIPP LITE | SMART1050 | 1050VA 705W UPS Smart Tower AVR 120V USB for Servers

  • Réf. fabricant SMART1050
  • PART #616452
Capacity VA/watts: 750/450
Run Time (Min.) Full/Half Load: 5.5/16
Size: 750
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SMART 1050 intelligent, line interactive UPS system protects servers, networking accessories and telecommunications equipment from blackouts, voltage fluctuations and transient surges. Large internal batteries offer 23 minutes half load runtime and 8 minutes at full load during power failures. 1050VA/705 watt power handling capability supports a variety of networking, telecom and various other application types, including the support of multiple network workstations. Includes a total of 6 UPS supported outlets. Supports remote monitoring of UPS and site power conditions via built-in USB monitoring port. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Built-in audible alarm and 5 front panel LEDs indicate status of line power, battery power, battery low/replace, voltage regulation and load level. Wall mountable with UPSWM wallmount bracket. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges. Attractive, small-footprint tower housing uses less than 53 square inches of floor or desktop space.

Caractéristiques
  • ~1.05kVA / 1050VA line interactive tower UPS system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires