Select Country and Language Canada / French
Changer de pays
SMART1050SLT | TRIPP LITE

TRIPP LITE | SMART1050SLT | 1050VA 650W UPS Line Interactive Sine Wave Tower AVR 120V USB SNMP Black

  • Réf. fabricant SMART1050SLT
  • PART #354998
Capacity VA/watts: 1,050/705
Run Time (Min.) Full/Half Load: 8/21
Type: UNINTERRUPTIBLE POWER SUPPLY
Weight (lb.): 28
Description

1050VA line-interactive tower UPS system for server, networking and telecommunications equipment. Upright tower form factor. Offers sine wave 100V, 110V or 120V nominal output in both AC and battery modes. Switches to battery-derived AC output during power failures and extreme voltage variations. Line-interactive automatic voltage regulation (AVR) provides voltage boost during brownouts and voltage cut during overvoltages to maintain regulated 100V, 110V or 120V nominal output over an input voltage range of 95-145V. Features NEMA 5-15P input plug and 8 NEMA 5-15R output receptacles. Network-grade AC surge and noise suppression. Network management interfaces support simultaneous communications via USB port, DB9 serial port and SNMPWEBCARD slot. HID-compliant USB interface enables full integration with built-in power management and auto shutdown features of Windows and Mac OS X. Supports simultaneous detailed monitoring of equipment load levels, self-test data and utility power conditions via all 3 network interfaces. Includes PowerAlert monitoring software and complete cabling. Features 3-stage metered current monitoring and battery charge status LEDs. Dataline surge suppression for dialup, DSL or network Ethernet connection. Utility power and voltage regulation LEDs. Audible alarm. Self-test. Field replaceable, hot-swappable internal batteries and external battery packs. Attractive all-black color scheme.

Caractéristiques
  • 1.05kVA / 1050VA line interactive tower UPS, Sine wave output
  • 100/110/120V nominal output during brownouts and overvoltages
  • USB, RS232 and slot for optional SNMP/Web card
  • Detailed status LEDs, Single line TEL / DSL surge suppression
  • NEMA 5-15P input, 8 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires