Select Country and Language Canada / French
Changer de pays
SMART1200LCD | TRIPP LITE

TRIPP LITE | SMART1200LCD | Smart LCD 1200VA 2U Rack/Tower Line-Interactive 120V UPS with LCD display, USB & serial ports

  • Réf. fabricant SMART1200LCD
  • PART #338870
Capacity VA/watts: 1,200/700
Run Time (Min.) Full/Half Load: 4/12
Size: 1200
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

SMART1200LCD Line-Interactive Digital UPS System offers voltage regulation, surge suppression and long-lasting battery support. 1200VA/700W. Prevents data loss, viewing interruptions, lost recordings and loss of component programming. Automatic Voltag e Regulation (AVR). Offers complete power protection with support for upright tower, flat shelfmount or 2U rackmount installation in an attractive all-black cabinet design. 8 battery-supported outlets. Built-in USB and DB9 serial ports enables optiona l unattended system shutdown without data loss in case of extended power failure; cabling included. PowerAlert Software available via free download from www.tripplite.com. HID-compliant USB interface enables integration with built-in power management a nd auto shutdown features of Windows and Mac OS X. Built-in single-line RJ45 jacks offer protection for equipment with single-line tel/DSL or network Ethernet connection. Built-in audible alarm and large LCD front panel voltage display.

Caractéristiques
  • LCD display indicates input voltage, battery capacity and a variety of operating conditions. Display is rotatable for easy viewing whether UPS is in vertical or horizontal position
  • SMART1200LCD Digital Uninterruptible Power Supply offers voltage regulation, surge suppression and long-lasting battery support during blackouts
  • Supports entry-level PCs or single VCR/DVR components during blackouts
  • Regulates brownouts and overvoltages from 75V to 147V back to usable levels without using battery power
  • 8 UPS battery-supported outlets
  • Included DB9 serial and USB monitoring ports and cables enable unattended shutdown in case of extended power failure
  • HID-compliant USB port enables integration with built-in power management and auto shutdown features of Windows and Mac OS X
  • PowerAlert Software available via free download from www.tripplite.com
  • Set of phone/network protection jacks protects a single dialup/DSL phone line or network Ethernet connection
  • 1200VA/700W power handling ability supports a variety of sensitive computer, home theater and other equipment
  • 4 min. full load runtime (1200VA/700W); 12 min. half-load runtime (600VA/350W)
  • Cabinet adapts to tower or rackmount shelf format. Rackmount installation brackets for 2U installation included
  • $250,000 connected equipment insurance (USA and Canada Only).
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires