Select Country and Language Canada / French
Changer de pays
SMART1200XLHG | TRIPP LITE

TRIPP LITE | SMART1200XLHG | 1000VA 750W UPS Line Interactive Tower Medical Grade AVR 120V USB White

  • Réf. fabricant SMART1200XLHG
  • PART #245313
Capacity VA/watts: 1,000/750
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SMART 1200XLHG offers medical-grade UPS protection with built-in line-interactive voltage regulation, expandable battery runtime and intelligent monitoring with unattended shutdown capability. UL 60601-1 listed as medical electrical equipment. Built-in isolation transformer with Faraday shield offers full line isolation and removes common mode noise while maintaining full AC surge suppression in all modes less than 100 microamps. Includes high quality hospital-grade plug and outlets. Resistant to electrostatic discharge. 1000VA power handling capacity supports computers, inter-networking equipment and other critical loads during commercial power failures. External battery connector allows configuration for up to several hours of runtime during power failures by adding one or more external battery packs (BP36V15-2U limit 1 or BP36V42-3U multi-pack compatible). Line interactive voltage regulation corrects brownouts as low as 81V and overvoltages as high as 143V back to normal 120V levels, saving battery reserves for use only during complete power failures. Includes diagnostic LEDs and 2 built-in communications ports (1 USB, 1 DB9) that work with included PowerAlert Software and cabling to provide automatic unattended shutdown of connected network and PC applications.

Caractéristiques
  • 1000VA / 1kVA line interactive, extended run tower UPS
  • Maintains 120V nominal output over an input range of 82 to 142V
  • Professional features include serial port, hospital grade plug & outlets, built-in isolation transformer and UL 60601-1 listing
  • Input: Hospital-grade NEMA 5-15P (120V 15A) / Output: 4 Hospital-grade NEMA 5-15R (120V)
  • Reduce cululative shock potential to less than 100 microamps
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires