Select Country and Language Canada / French
Changer de pays
SMART1500 | TRIPP LITE

TRIPP LITE | SMART1500 | 1500VA 980W UPS Smart Tower AVR 120V USB DB9 SNMP for Servers

  • Réf. fabricant SMART1500
  • PART #254395
Capacity VA/watts: 1,500/980
Run Time (Min.) Full/Half Load: 7/20
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

SMART1500 intelligent, line interactive UPS system. 1500VA/980W. 6 outlets, 1 of which can be individually powered on and off via software interface to selectively reboot remote equipment or to automatically shed less significant loads to extend battery runtime for more critical equipment. Supports remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Supports SNMP with optional SNMPWEBSOLO external adapter. Built-in audible alarm and 5 front panel LEDs. Wall mountable. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges. Attractive, small-footprint tower housing uses less than 66 square inches of floor or desktop space. Two year warranty with $250,000 connected equipment insurance (USA & Canada Only).

Caractéristiques
  • 1.5kVA / 1500VA line interactive tower UPS system
  • 120V output, Corrects brownouts and overvoltages from 75V to AC3
  • Front panel status LEDs with load and battery capacity level display
  • USB & RS232 ports, 1 switched load bank, Hot-swap batteries
  • AC3NEMA 5-15P input, 6 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires