Select Country and Language Canada / French
Changer de pays
SMART1500RM2U | TRIPP LITE

TRIPP LITE | SMART1500RM2U | SmartPro 1.5kVA Line Interactive Sine Wave UPS, SNMPWEBCARD option, 2U Rack/Tower, USB, Serial, EPO, 120V, NEMA 5-15P input, 8 NEMA 5-15R outlets

  • Réf. fabricant SMART1500RM2U
  • PART #273252
Capacity VA/watts: 1,500/1,000
Run Time (Min.) Full/Half Load: 7/19
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

SMART1500RM2U intelligent, line-interactive sine wave rack/tower UPS system. 2U. 1500VA/1000W. 8 outlets arranged in 2 load banks that are individually controllable by a software interface to reboot select equipment on demand or shed less significant loads to extend battery runtime for more critical equipment. Supports simultaneous remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. Optional SNMPWEBCARD accessory enables remote monitoring of UPS as a managed device via network management console applications. Communications ports support messaging of detailed UPS operational parameters and line power status. Includes PowerAlert UPS monitoring and unattended shutdown software. Emergency Power Off (EPO) interface offers option for instantaneous power-off of UPS and connected equipment in the case of fire or emergency. Multi-function audible alarms and set of 5 front panel LEDs. Two year warranty with $250,000 connected equipment insurance.

Caractéristiques
  • 1500VA / 1.5kVA line interactive 2U rack/tower UPS, Sine wave output
  • 120V output, Corrects brownouts and overvoltages from 83V to 147V
  • USB, RS232, EPO and slot for optional SNMP/Web card
  • Front panel status LEDs with load level and battery capacity display
  • 2 independently switchable output load banks, 13.5 in / 34.3 cm depth
  • NEMA 5-15P input; 8 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires